Push Button Assembly for AquaVantage® AV ZH6003AV Flush Valve
AquaVantage® Push Button Assembly for AquaVantage® AV ZH6003AV Flush Valve
Product Details
Product Details
- Durable, metal push button
- For actuators installed on either the fixture wall or side wall
- Hydraulic flush valves’ non-hold-open push-button actuator can be located up to 36 inches from valve
- For use with Aqua Vantage® and Aqua Flush® hydraulic series flush valves
- 3-year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- AquaVantage® AV ZH6003AV Flush Valve
- Collection:
- AquaVantage®
- Depth:
- 6 in
- Height:
- 3-1/5 in
- Length:
- 6 in
- Material:
- Metal
- Product Type:
- Push Button Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 4-1/2 in