This product requires certification to purchase.

Repair Kit for Zurn Industries Z1320 Ecolotrol Wall Hydrant

You last purchased this on
 
Zurn

Repair Kit for Zurn Industries Z1320 Ecolotrol Wall Hydrant

Brand image
You last purchased this on
 
Zurn

Repair Kit for Zurn Industries Z1320 Ecolotrol Wall Hydrant

  • Fast #
  • Part #ZHYDRKZ1321CXL
  • Item #7035687
  • Manufacturer Part #HYD-RK-Z1321-CXL
3.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Kit contains O-rings, hardware, operating coupling and seal
  • Repair kits allow for in the field repair
  • Compatible with Z1320-CXL and Z1321-CXL wall hydrants
  • 1-year limited warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
Z1320-CXL, Z1321-CXL
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Brass, Rubber, Zinc
NSF Certified:
No
Product Type:
Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Weight:
1 lb
Width:
3/4 in



Customers Also Bought
1–6 of 18 items
Part #NT5857066F
Item #458702
5 out of 5 Customer Rating
Requires Certification
Part #P6308500
Item #7018931
5 out of 5 Customer Rating
Requires Certification
Part #FNW9307JJ
Item #8833900
4.8 out of 5 Customer Rating
Requires Certification
Part #FNW9300L
Item #9633419
5 out of 5 Customer Rating
Requires Certification
Part #FNW9309LK
Item #8833899
3.5 out of 5 Customer Rating
Requires Certification
Part #FNW9306JJ
Item #8833914
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ZZ1321XL34X8
Item #7751852
5 out of 5 Customer Rating
Requires Certification
Part #ZZ8804XLLKPC
Item #7081577
5 out of 5 Customer Rating
Requires Certification
Part #ZZ1321XL34X6
Item #7805357
5 out of 5 Customer Rating
Requires Certification
Part #ZPTR620024
Item #7576447
4.7 out of 5 Customer Rating
Requires Certification
Part #ZUNZ6915XL
Item #9560536
4.1 out of 5 Customer Rating
Requires Certification
Part #ZZ14006NH
Item #856387
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing