Roof Sump Receiver in Stainless Steel
Roof Sump Receiver in Stainless Steel
Product Details
Product Details
- Intuitive design saves time during installation
- Durable construction stands up to tough environments
- Underdeck Clamp Only, Replacement/Repair Part
- Recommended for use with the LC Roof Drain Series
- 1-year limited warranty
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Component Type:
- Roof Sump Receiver
- Height:
- 1/4 in
- IAPMO Listed:
- No
- Length:
- 16 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 16 in