This product requires certification to purchase.

1 in. Stainless Steel MIPS Water Hammer Arrestor

You last purchased this on
 
Zurn

ShokTrol 1 in. Stainless Steel MIPS Water Hammer Arrestor

  • Fast #
  • Part #ZZ1700500
  • Item #1357506
  • Manufacturer Part #Z1700-500
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

ShokTrol 1 in. Stainless Steel MIPS Water Hammer Arrestor

  • Fast #
  • Part #ZZ1700500
  • Item #1357506
  • Manufacturer Part #Z1700-500
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All 18-8 stainless steel construction
  • Hermetically sealed bellows
  • Designed to dissipate the calculated kinetic energy generated in the piping system
  • PDI® Certified WH-201
  • ASSE® Listed 1010
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1010
End Connection 1:
MIPS
End Connections:
MIPS
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Stainless Steel
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov