Stainless Steel MIPS Water Hammer Arrestor
ShokTrol Stainless Steel MIPS Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 600-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- All 18-8 stainless steel construction
- Hermetically sealed bellows
- Designed to dissipate the calculated kinetic energy generated in the piping system
- PDI® Certified WH-201
- ASSE® Listed 1010
Specifications
- ANSI:
- ANSI A112.26.1M
- ASME:
- ASME A112.26.1M
- ASSE Standards:
- ASSE 1010
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 300
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov