This product requires certification to purchase.

Sink 1/2 in x 3/8 in. x 14 in. Supply Kit in Polished Chrome

You last purchased this on
 
Zurn

Sink 1/2 in x 3/8 in. x 14 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #ZZ8802XLLRPC
  • Item #4580387
  • Manufacturer Part #Z8802-XL-LR-PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Sink 1/2 in x 3/8 in. x 14 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #ZZ8802XLLRPC
  • Item #4580387
  • Manufacturer Part #Z8802-XL-LR-PC
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits most standard lavatories
  • 1/2" IPS and 3/8" OD
  • Lead-free materials comply with Safe Water Drinking Act
  • Two 12" flexible chrome-plated copper lavatory risers
  • Two chrome-plated steel flanges for lasting durability
  • Two round wheel handles
  • Chrome-plated metal construction for long-lasting commercial usage
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Threaded
End Connection 2:
OD Tube
End Connections:
Threaded x OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
14 in
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rigid:
No
Valve Size:
1/2 in x 3/8 in
Water Supply Connector Type:
Sink