Sink 1/2 in x 3/8 in. x 14 in. Supply Kit in Polished Chrome
Sink 1/2 in x 3/8 in. x 14 in. Supply Kit in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Fits most standard lavatories
- 1/2" IPS and 3/8" OD
- Lead-free materials comply with Safe Water Drinking Act
- Two 12" flexible chrome-plated copper lavatory risers
- Two chrome-plated steel flanges for lasting durability
- Loose-key handles for added security
- Heavy-duty chrome-plated solid brass construction for long-lasting commercial usage
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connection 2:
- OD Tube
- End Connections:
- Threaded x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rigid:
- No
- Water Supply Connector Type:
- Sink