Square Adjustable Floor Cleanout with Top in Polished Nickel Bronze
Square Adjustable Floor Cleanout with Top in Polished Nickel Bronze
Product Details
Product Details
- Features 5" square nickel bronze cleanout top
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Component Type:
- Top
- Height:
- 67/100 in
- IAPMO Listed:
- No
- Length:
- 5 in
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- Width:
- 5 in