Steel Clamp Collar Part
Steel Clamp Collar Part
Frequently Purchased Together
Product Details
Product Details
- Durable construction stands up to tough environments
- Part/repair part - clamping collar parts bag only
- Design accommodates new construction and retrofit applications
- System accessories available including aluminum dome strainer, underdeck clamp, vandal-proof screws and roof sump receiver
- 1-year limited warranty
Specifications
- Drain Component Type:
- Clamp Collar
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 1 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- Width:
- 1 in