Steel Lavatory Carrier
Steel Lavatory Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Concealed arm carrier system
- Uses floor-mounted upright
- Load capacity of 250 pounds
- Adjusting arm sleeves, arms and arm hardware pre-assembled
Specifications
- Hardware Included:
- No
- Material:
- Steel, Cast Iron
- Product Type:
- Lavatory Carrier
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov