This product requires certification to purchase.

Steel Water Cooler Carrier

You last purchased this on
 
Zurn

Steel Water Cooler Carrier

  • Fast #
  • Part #ZZ1225
  • Item #232886
  • Manufacturer Part #Z1225
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Steel Water Cooler Carrier

  • Fast #
  • Part #ZZ1225
  • Item #232886
  • Manufacturer Part #Z1225
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plate type carrier system
  • Uses floor-mounted upright
  • For water coolers
  • 200 lb. load capacity
  • Requires Certification

Specifications

ADA Compliant:
No
Depth:
3-3/4 in
Installation Type:
Floor Mount
Material:
Carbon Steel
Origin:
Domestic
Product Type:
Carrier
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov