7 in. Handle
Temp-Gard® 7 in. Handle
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For Temp-Gard® III shower valves
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Controls shower water pressure for user comfort
- Durable, chrome-plated metal
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Temp-Gard®
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 6 in