Single Handle Valve Trim in Chrome Plated
Temp-Gard® III Single Handle Valve Trim in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Chrome plated metal cover for finished look
- Includes index, escutcheon nut, handle, screws, and gasket for complete installation
- Metal trim pack assembly with etched lettering
- For Temp-Gard® III shower valves
- Temp-Gard® pressure balanced valves maintain a consistent water temperature for user comfort and safety
- 3 years limited warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Temp-Gard® III
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No