This product requires certification to purchase.

6-9/10 in. Brass Repair Kit Valve Stem

You last purchased this on
 
Zurn

Temp-Gard® 6-9/10 in. Brass Repair Kit Valve Stem

  • Fast #
  • Part #ZRK700050
  • Item #3036618
  • Manufacturer Part #RK7000-50
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Temp-Gard® 6-9/10 in. Brass Repair Kit Valve Stem

  • Fast #
  • Part #ZRK700050
  • Item #3036618
  • Manufacturer Part #RK7000-50
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8910
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • For Temp-Gard® I shower valves
  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Includes complete valve stem with washer
  • Brass construction for long-lasting commercial usage
  • Ideal for commercial applications
  • Requires Certification

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
Z7000-HW, Z7000-HW13, Z7000-HW16-H7, Z7000-HW5, Z7000-HW8
Collection:
Temp-Gard®
End Connections:
Compression
Faucet Part Type:
Stem
Fits Brand:
Zurn
Height:
4-1/5 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
6-1/10 in