Wash Out Urinal in White
The Retrofit Pint® Wash Out Urinal in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-efficiency washout action increases flushing power
- Pressure-compensating internal flow regulator improves flush performance
- Durable vitreous China resists stains and scratches
- ¾” top spud
- 2” I.P.S. outlet flange and rubber gasket with integral trap
- Vandal-resistant outlet strainer
- Oversized footprint covers previous equipment marks for simplified retrofit installation
- Easily retrofits 4-bolt pattern urinals without work behind the finished wall (includes bracket)
- 14” extended rim
- ADA compliant when installed at proper height
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- The Retrofit Pint®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- GSA Approved:
- No
- Height:
- 29 in
- IAPMO Listed:
- No
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Length:
- 18-1/2 in
- Material:
- Vitreous China
- Outlet Spud Size:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240396814
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 14-1/4 in