Type-E Round Strainer with Funnel Nickel Bronze
Type-E Round Strainer with Funnel Nickel Bronze
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Available in polished bronze and nickel bronze
- Type E round adjustable strainer top with combination funnel/grate with perimeter openings
- Designed for use with the versatile Z415 drainage system
- Provides installation and rework savings with Zurn's patented contractor solutions
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Bronze
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 3-1/2 in
- Height:
- 6-3/4 in
- Length:
- 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- Width:
- 7 in