Wall Cleanout with No-Hub Outlet with Bronze Plug Blue
Wall Cleanout with No-Hub Outlet with Bronze Plug Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Gas and watertight tapered thread plug
- Dura-coated cast iron body
Specifications
- Adjustable:
- No
- Cover Material:
- Cast Iron
- Drain Base Height:
- 7-3/4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 3-3/4 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 3 in
- Height:
- 3-3/4 in
- Length:
- 7-3/4 in
- Material:
- Cast Iron, Stainless Steel, Bronze
- Outlet Type:
- No Hub
- Plug Diameter:
- 3 in
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov