Call for Pricing
Call for Pricing
This product requires certification to purchase.
1/2 - 1 in. Valve Repair Kit
You last purchased this on
Zurn Wilkins
1/2 - 1 in. Valve Repair Kit
slide 1
slide 1
You last purchased this on
Zurn Wilkins
1/2 - 1 in. Valve Repair Kit
- Fast #
- Part #WRK1720A
- Item #1131543
- Manufacturer Part #RK1-720A
3.5 out of 5 Customer Rating
X
Points
Call for Pricing
Call for Pricing
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get
FREE Shipping
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
Zurn Wilkins
1/2 - 1 in. Valve Repair Kit
RK1-720A
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Accessories allow for speedy repairs
- Repair Kits provide cost savings by avoiding full Pressure Vacuum Breaker replacement
- Complies with ASSE® Listed 1020 and CSA® Certified
- Quality materials designed for long-lasting parts replacement
- 1-year limited warranty
-
Requires Certification
-
Lead Law Compliant
Specifications
- Application:
- Irrigation
- Brand Model Compatibility:
- 720A
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-2/5 in
- Height:
- 3-4/5 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-2/5 in
- Maximum Temperature:
- 110
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Size:
- 1/2 in - 1 in
- Weight:
- 0.5 lb
- Width:
- 6-1/2 in
Customers Also Bought
1–6 of 18 items
Part #WLFMMVM1QCF
Item #3920279
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WLL100XL25M7F
Item #1280826
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WRK957957RPDACK2LP
Item #2976619
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WRK008TCD
Item #1220008
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WLFRK909CK1LM
Item #4524908
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WLFRK909TFG
Item #4669747
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PF74CART
Item #3824026
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WRK009RTBD
Item #289418
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FNW260ARKG
Item #4915186
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WRK975XLCJ
Item #4110072
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WRK009M2TK
Item #4335208
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FNW500CFRKTFMM
Item #7547373
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WRK009M2RTG
Item #1131359
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PFEM7500RK
Item #3333880
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WRK188288388TD
Item #289333
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WRK34975XLC
Item #3804366
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WLFRK909CK2LM
Item #4524931
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PFAF7500RK
Item #3333877
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #WRK114975XLR
Item #1803418
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WRK212375R
Item #2436999
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WRK114975XL
Item #1131525
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WRK34975XLR
Item #1803416
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WRK975XLCJ
Item #4110072
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WRK212375
Item #2131685
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WRK34975XL
Item #1131532
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WRK34975XLC
Item #3804366
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WAG11
Item #2437742
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WAG6
Item #1131564
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WAG8
Item #447455
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WAG4
Item #174772
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WAG12
Item #4128764
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #W720AF
Item #335472
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WAG5
Item #174773
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #W350AP
Item #2437526
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #W375ASTDAX
Item #5149402
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #W34NR3XLDUPEXF1960
Item #7343708
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing