1-1/4 - 2 in. Valve Repair Kit
1-1/4 - 2 in. Valve Repair Kit
Frequently Purchased Together
Product Details
Product Details
- Adaptable design fits 1/4”-2” 975XL and 975XL2 Reduced Pressure Principle Backflow Preventers
- Accessories allow for speedy repairs and cost savings by avoiding full replacement
- Backflow preventer components: 1st check valve, 2nd check valve, relief valve
- Comes complete with #1 and #2 check seal rings, check springs, relief valve rubber components, relief valve spring, O-rings, and lubricant
- Lead-free law compliant
- Genuine, original manufacturer repair parts ensure your valves maintain certification after repairs
-
Lead Law Compliant
Specifications
- Application:
- Plumbing
- Brand Model Compatibility:
- 975XL Repair Kits
- Depth:
- 2-3/5 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 5-3/5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/5 in
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Size:
- 1-1/4 in - 2 in
- Weight:
- 0.3 lb
- Width:
- 5-3/10 in