1-1/4 - 2 in. Bronze Valve Repair Kit
1-1/4 - 2 in. Bronze Valve Repair Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 141-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Accessories allow for speedy repairs
- Repair Kits provide cost savings by avoiding full Pressure Vacuum Breaker replacement
- Complies with ASSE® Listed 1020 and CSA® Certified
- Quality materials designed for long-lasting parts replacement
- 1-year limited warranty
-
Lead Law Compliant
Specifications
- Application:
- Irrigation
- Brand Model Compatibility:
- 720A Repair Kits
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-9/10 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 5-3/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-9/10 in
- Material:
- Bronze
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 1-1/4 in - 2 in
- Weight:
- 1.4 lb
- Width:
- 8-2/5 in