1 in. FNPT Tailpiece Kit
1 in. FNPT Tailpiece Kit
Frequently Purchased Together
Product Details
Product Details
- Fits 1" regulators and thermostatic mixing valves
- Includes union nut, union casket and FNPT fit tail piece
- Lead-free
- Quality materials designed for long-lasting parts replacement
- 1-year limited warranty
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 9/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/50 in
- Origin:
- Global
- Product Type:
- Tailpiece Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Size:
- 1 in
- Weight:
- 0.384 lb
- Width:
- 2-7/50 in