This product requires certification to purchase.

1 in. Rubber Valve Repair Kit

You last purchased this on
 
Zurn Wilkins

1 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WRK1375V
  • Item #3908571
  • Manufacturer Part #RK1-375V
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

1 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WRK1375V
  • Item #3908571
  • Manufacturer Part #RK1-375V
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Accessories allow for speedy repairs
  • Repair Kits provide cost savings by avoiding full Backflow Preventer replacement
  • Complies with ASSE® Listed 1013 and C-UL® Classified
  • Quality materials extend replacement life
  • 1-year limited warranty
  • Requires Certification

Specifications

Application:
Irrigation, Plumbing
Brand Model Compatibility:
375 Repair Kits
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
5-3/10 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
8-9/10 in
Material:
Rubber
Origin:
Domestic
Product Type:
Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Weight:
1.9 lb
Width:
8-2/5 in