1 in. Valve Repair Kit
1 in. Valve Repair Kit
Frequently Purchased Together
Product Details
Product Details
- Accessories allow for speedy repairs
- Repair kits provide cost savings by avoiding full backflow preventer replacement
- Complies with ASSE® listed 1013 and C-UL® classified
- Quality materials extend replacement life
- 1-year limited warranty
-
Lead Law Compliant
Specifications
- Application:
- Irrigation, Plumbing
- Brand Model Compatibility:
- 375
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-22/25 in
- Height:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-22/25 in
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 1 in
- Weight:
- 0.7 lb
- Width:
- 4-22/25 in