2 - 1-1/4 in. Air Gap Regulator
2 - 1-1/4 in. Air Gap Regulator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 153-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Reduces downtime of attaching a drain line to a Reduced Pressure Principle Assembly
- Available for all Zurn Wilkins Reduced Pressure Principle Assemblies
- Eliminates cross connection between the drain and potable water supply
- Zinc-plated steel bolts resists corrosion
- ASME A 112.1.2
- ANSI/ASME A 112.1.2
Specifications
- ANSI:
- ANSI A112.1.2
- Brand Model Compatibility:
- 975XL Backflow Preventer
- Coating:
- Epoxy
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 4-2/5 in
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed:
- No
- Length:
- 4-2/5 in
- Material:
- Cast Iron, Plastic
- Material Type:
- Nylon
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Range (in):
- 2 in - 1-1/4 in
- Recommended Valve Application:
- Water
- Valve Size:
- 1-1/4 in
- Weight:
- 3.282 lb
- Width:
- 4-2/5 in