2-1/2 - 3 in. Check Valve Assembly for 375 Backflow Preventer
2-1/2 - 3 in. Check Valve Assembly for 375 Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Model 375 and 475 Reduced Pressure Principle Backflow Preventers
- FM Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Check Assembly
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 2-1/2 in - 3 in