2-1/2 - 3 in. Rubber Valve Repair Kit
2-1/2 - 3 in. Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 132-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Accessories allow for speedy repairs
- Repair kits provide cost savings by avoiding full replacement
- Complies with ASSE® listed 1015 and CSA® classified B64.5
- Quality materials designed for long-lasting parts replacement
- 1-year limited warranty
-
Lead Law Compliant
Specifications
- Application:
- Plumbing
- Brand Model Compatibility:
- 350, 450, 212-375A, 3-375A
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8 in
- Height:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Rubber
- Origin:
- Domestic
- Product Type:
- Check Rubber Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Size:
- 2-1/2 in - 3 in
- Weight:
- 0.27 lb
- Width:
- 6 in