2 in. Valve Repair Kit
2 in. Valve Repair Kit
Frequently Purchased Together
Product Details
Product Details
- Accessories allow for speedy repairs
- Repair Kits provide cost savings by avoiding full Pressure Reducing Valve replacement
- Quality materials designed for long-lasting parts replacement
- Repair Kits for 2" Zurn Wilkins 600XL
- 1-year limited warranty
Specifications
- Application:
- Residential, Commercial, Potable Water
- Brand Model Compatibility:
- 600XL Repair Kits
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Depth:
- 5-4/5 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 2-3/5 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 5-4/5 in
- Material:
- Cast Bronze, Rubber, Stainless Steel
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Weight:
- 2.15 lb
- Width:
- 6 in