2.1 gal. Thermal Expansion Tank
2.1 gal. Thermal Expansion Tank
Product Details
Product Details
- Pre-charge is field adjustable for convenient maintenance
- Carbon steel shell with polypropylene liner ensures long-lasting construction
- Diaphragm style tank is ideal for thermal expansion protection in residential applications
- Stainless steel connection resists corrosion
- Low-lead law compliant
- IAPMO® Listed
- ANSI 61 & 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- Capacity:
- 2.1 gal
- Connection Size:
- 3/4
- Connection Type:
- NPT
- Diameter:
- 8 in
- Height:
- 13 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Carbon Steel
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 80 psi
- Product Type:
- Expansion Tank
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 5 lb