This product requires certification to purchase.

24/120V Solenoid Timer 7-1/2 in. Aluminum, Fiberglass and Stainless Steel

Zurn Wilkins

24/120V Solenoid Timer 7-1/2 in. Aluminum, Fiberglass and Stainless Steel

  • Fast #
  • Part #WEST
  • Item #2437727
  • Manufacturer Part #EST
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

24/120V Solenoid Timer 7-1/2 in. Aluminum, Fiberglass and Stainless Steel

  • Fast #
  • Part #WEST
  • Item #2437727
  • Manufacturer Part #EST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used with 375MS, 475MS or 975XLMS, and ZW206
  • Provided contacts for alarms of solenoid valve shut-off
  • Built-in adjustable time delay
  • Requires Certification

Specifications

Height:
5-1/4 in
Material:
Aluminum, Fiberglass, Stainless Steel
Product Type:
Solenoid Timer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
612052056432
Volts:
24/120V