3/4 - 1 in. Relief Valve Seat for Wilkins Regulator 975XL Reduced Pressure Backflow Preventer
3/4 - 1 in. Relief Valve Seat for Wilkins Regulator 975XL Reduced Pressure Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Model 975XL Reduced Pressure Backflow Preventer
- Height:
- 5-3/5 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-3/5 in
- Product Type:
- Valve Seat
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.2 lb
- Width:
- 5-3/10 in