3/4 - 1 in. Rubber Valve Repair Kit
3/4 - 1 in. Rubber Valve Repair Kit
Frequently Purchased Together
Product Details
Product Details
- 4 in-2 in 975XL and 975XL2 reduced pressure principle backflow preventers
- Accessories allow for speedy repairs and cost savings by avoiding full replacement
- Backflow preventer components: 1st check valve, 2nd check valve, relief valve
- Comes complete with #1 and #2 check seal rings, check springs, relief valve rubber components, relief valve spring, O-rings, and lubricant
- Lead-free law compliant
- Adaptable design fits 1/4"-2" 975XL and 975XL2 reduced pressure principle backflow preventers
Specifications
- ANSI:
- ANSI 61 Annex G
- Application:
- Plumbing
- Brand Model Compatibility:
- 975, 975XL, 975XL2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-9/10 in
- Height:
- 5-3/10 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 8-9/10 in
- Material:
- Rubber
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 3/4 in - 1 in
- Weight:
- 0.6 lb
- Width:
- 8-2/5 in