This product requires certification to purchase.

3/4 in. FNPT Tailpiece Kit

You last purchased this on
 
Zurn Wilkins

3/4 in. FNPT Tailpiece Kit

  • Fast #
  • Part #WTPKXLF
  • Item #4570536
  • Manufacturer Part #34-TPKXL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

3/4 in. FNPT Tailpiece Kit

  • Fast #
  • Part #WTPKXLF
  • Item #4570536
  • Manufacturer Part #34-TPKXL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 4 in. regulators and thermostatic mixing valves
  • Includes union nut, union casket and FNPT fit tail piece
  • Lead-free
  • Quality materials designed for long-lasting parts replacement
  • 1-year limited warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Height:
19/20 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-4/5 in
Origin:
Global
Product Type:
Tailpiece Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Valve Size:
3/4 in
Weight:
0.228 lb
Width:
1-4/5 in