This product requires certification to purchase.

Cast Bronze FNPT 350 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

350XL Cast Bronze FNPT 350 psi Backflow Preventer

  • Fast #
  • Part #W350XLG
  • Item #3908842
  • Manufacturer Part #1-350XL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

350XL Cast Bronze FNPT 350 psi Backflow Preventer

  • Fast #
  • Part #W350XLG
  • Item #3908842
  • Manufacturer Part #1-350XL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Top-mounted test cocks allow for easy installation
  • EZSwap® pressure vessel reduces repair time and costs
  • Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
  • Construction offers corrosion-resistance and winterization
  • Low-lead law compliant
  • ASSE® Listed 1015
  • IAPMO® Listed
  • CSA® Certified B64.5
  • AWWA Compliant C510
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
CSA Certified:
CSA
Collection:
350XL
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
5-1/2 in
IAPMO Listed:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-3/5 in
Material:
Cast Bronze, Rubber
Material Type:
Buna-N, Reinforced Nylon
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Plumbing, Water
UL Listed:
Yes
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Seat Material:
Delrin®
Valve Size:
1 in
Valve Stem:
Non-rising
Valve Type:
Double Check Valve Assembly
Weight:
6 lb
Width:
4-1/2 in