FNPT Cast Bronze 1 in. 125 psi BFP Vacuum Breaker
35XL FNPT Cast Bronze 1 in. 125 psi BFP Vacuum Breaker
Frequently Purchased Together
Product Details
Product Details
- 1 in. size provides quick and easy installation
- Back siphonage is prevented in an economically sound way
- Ideal for irrigation and laboratory applications
- Lead-free cast bronze body
- Low-lead law compliant
- ASSE® Listed 1
- CSA® Certified
- IAPMO® Listed
- ANSI 372 by IAPMO R&T
- 3/4" to 2" sizes provide quick and easy installation
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1001
- CSA Certified:
- CSA
- Collection:
- 35XL
- Diameter:
- 1 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 2-9/10 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-7/10 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Brass
- Valve Body Style:
- Threaded
- Valve Size:
- 1 in
- Weight:
- 2.8 lb
- Width:
- 5-3/5 in