This product requires certification to purchase.

3 in. Ductile Iron Grooved OS&Y Body Sprinkler Valve

You last purchased this on
 
Zurn Wilkins

375ADA 3 in. Ductile Iron Grooved OS&Y Body Sprinkler Valve

  • Fast #
  • Part #W375ADAM
  • Item #4828505
  • Manufacturer Part #3-375ADA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

375ADA 3 in. Ductile Iron Grooved OS&Y Body Sprinkler Valve

  • Fast #
  • Part #W375ADAM
  • Item #4828505
  • Manufacturer Part #3-375ADA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meters unauthorized water use in fire lines
  • Grooved or flanged end connection options
  • Available with OS&Y gate valves (standard) or tamper switch equipped butterfly valves
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1047
AWWA:
AWWA C-511
CSA Certified:
Yes
Collection:
375ADA
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Height:
32-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
41-3/10 in
Material:
Stainless Steel, Rubber, Plastic
Material Type:
300, Buna-N, Noryl®
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Disc Material:
EPDM
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Type:
Reduced Pressure Detector Assembly
Weight:
274 lb
Width:
21-1/2 in