This product requires certification to purchase.

6 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

375ADA 6 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W375ADAU
  • Item #2192735
  • Manufacturer Part #6-375ADA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

375ADA 6 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W375ADAU
  • Item #2192735
  • Manufacturer Part #6-375ADA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meters unauthorized water use in Fire line
  • ADA compliant
  • Retrofit
  • Water saving
  • ASSE® Listed
  • Meters unauthorized water use in Fire lines
  • Grooved or Flanged end connection options
  • Available with tamper switch equipped butterfly valves
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Recommended Accessories


Specifications

ANSI:
ANSI B16.42
ASSE Standards:
ASSE 1047
ASTM:
ASTM A-536
AWWA:
AWWA C-550
CSA Certified:
Yes
Coating:
Epoxy
Collection:
375ADA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
42-1/2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
47-1/4 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Pressure Class:
150#
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Inline
Valve Disc Material:
Elastomer
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Detector Assembly
Weight:
497.845 lb
Width:
16 in