8 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
375ADA 8 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metered bypass reduces costs from unauthorized water use and leaks
- Epoxy coating lowers scrap value for added theft deterrence
- Provides protection where potential high health hazards exist
- ASSE® Listed
- CSA® Certified
- AWWA Compliant
- FM® Approved
- UL® Classified and C-UL® Classified
- Meters unauthorized water use in Fire lines
- Grooved or Flanged end connection options
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B16.42
- ASSE Standards:
- ASSE 1047
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- 375ADA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 48-4/5 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 67 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 612052080901
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- Elastomer
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Reduced Pressure Detector Assembly
- Weight:
- 906 lb
- Width:
- 29-4/5 in