This product requires certification to purchase.

6 in. 304L Stainless Steel Flanged 350 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

375ASTR 6 in. 304L Stainless Steel Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W375ASTROSYAU
  • Item #4570245
  • Manufacturer Part #6-375ASTROSY-A
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

375ASTR 6 in. 304L Stainless Steel Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W375ASTROSYAU
  • Item #4570245
  • Manufacturer Part #6-375ASTROSY-A
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 6" reduced pressure principle assembly with flanged OS&Y gate valves and custom sized spool
  • Designed to replace old, long lay length reduced principle assemblies
  • 304L grade stainless steel body and spool
  • Reduces the cost of assembly replacement
  • Short lay length for small space installation
  • Lower maintenance costs from corrosion resistance
  • Low-lead law compliant
  • Requires Certification

Recommended Accessories


Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA
Coating:
Epoxy
Collection:
375ASTR
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
38-7/8 in
IAPMO Listed:
Yes
Length:
65-7/8 in
Material:
Stainless Steel, Rubber, Plastic
Material Type:
300, Buna-N, Noryl®
Maximum Temperature:
140
NSF:
NSF/ANSI/CAN 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Temperature Range:
Up to 140 Deg F
UL Listed:
Yes
Valve Body Material:
304L Stainless Steel
Valve Disc Material:
EPDM
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Reduced Pressure Principle Assembly
Weight:
445 lb
Width:
22-7/8 in