This product requires certification to purchase.

1 in. Nylon FNPT 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

375XL 1 in. Nylon FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #W375XLSG
  • Item #4570497
  • Manufacturer Part #1-375XLS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

375XL 1 in. Nylon FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #W375XLSG
  • Item #4570497
  • Manufacturer Part #1-375XLS
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • EZSwap® Pressure Vessel is removable for easy access and added convenience
  • Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
  • Durable UV resistant reinforced nylon EZSwap Pressure Vessel resists corrosion and mineral build-up to better withstand harsh conditions
  • Minimal bronze construction acts as theft deterrent
  • Low-lead law compliant
  • ASSE® Listed 1013
  • IAPMO® Listed
  • CSA® Certified B64.4
  • AWWA Compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA
Collection:
375XL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
5 in
IAPMO Listed:
Yes
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16-9/10 in
Material:
Plastic, Stainless Steel, Cast Bronze
Material Type:
Reinforced Nylon
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Plumbing, Water
UL Listed:
Yes
Valve Body Material:
Reinforced Nylon
Valve Seat Material:
Delrin®
Valve Size:
1 in
Valve Type:
Reduced Pressure Principle Assembly
Weight:
14 lb
Width:
9 in