2 in. Epoxy Coated Nylon FNPT 175 psi Backflow Preventer
375XLB 2 in. Epoxy Coated Nylon FNPT 175 psi Backflow Preventer
Frequently Purchased Together
Product Details
Product Details
- EZSwap® Pressure Vessel is removable for easy access and added convenience
- Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
- Durable UV resistant reinforced nylon EZSwap Pressure Vessel resists corrosion and mineral build-up to better withstand harsh conditions
- Black fusion epoxy-coating disguises bronze for theft prevention
- Low-lead law compliant
- ASSE® Listed 1013
- IAPMO® Listed
- CSA® Certified B64.4
- AWWA compliant C511
- NSF® Listed-Standard 61, Annex G
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- 375XLB
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 7-3/5 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 19-1/2 in
- Material:
- Plastic, Stainless Steel, Cast Bronze
- Material Type:
- Reinforced Nylon
- Maximum Temperature:
- 180
- Mesh Size:
- 20
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Plumbing, Water
- UL Listed:
- Yes
- Valve Body Material:
- Reinforced Nylon
- Valve Body Style:
- Grooved
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Delrin®
- Valve Size:
- 2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 25.43 lb
- Width:
- 13 in