4 in. 200 psi Build Riser
4 in. 200 psi Build Riser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Construction ensures easy connection from municipal water supply to building water system
- Inlet brackets and loops reduce installation costs
- Flanged outlet connection
- 304L grade stainless steel main body resists corrosion
- Extended 8.5 foot or 102 inch vertical leg available with the grooved outlet connection
- UL ® Listed
- ULC ® Listed
- FM® Approved
- ANSI 372 by IAPMO R&T
Specifications
- Depth:
- 77-3/8 in
- Height:
- 75 in
- Length:
- 77-3/8 in
- Material:
- Rubber
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 4 in
- Weight:
- 70 lb
- Width:
- 9-1/2 in