FNPT Cast Bronze 1 in. 175 psi BFP Vacuum Breaker
420XL FNPT Cast Bronze 1 in. 175 psi BFP Vacuum Breaker
Frequently Purchased Together
Product Details
Product Details
- Modular design reduces repair time and costs
- Integral anti-freeze relief valve provides light freeze protection
- Cast bronze body and stainless steel springs resist corrosion
- 1-year limited warranty
- ASSE® Listed 1020
- IAPMO® Listed
- CSA® Certified
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- Lead free
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- ASSE Standards:
- ASSE 1020
- CSA Certified:
- CSA
- Collection:
- 420XL
- Color Finish Category:
- Bronze Tones
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 7 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-4/5 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Size:
- 1 in
- Weight:
- 6.5 lb
- Width:
- 7-3/5 in