This product requires certification to purchase.

You last purchased this on
 
Zurn Wilkins

420XL

  • Fast #
  • Part #W420XLF
  • Item #4239594
  • Manufacturer Part #34-420XL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

420XL

  • Fast #
  • Part #W420XLF
  • Item #4239594
  • Manufacturer Part #34-420XL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Modular design reduces repair time and costs
  • Integral anti-freeze relief valve provides light freeze protection
  • Cast bronze body and stainless steel springs resist corrosion
  • 1-year limited warranty
  • ASSE® Listed 1020
  • IAPMO® Listed
  • CSA® Certified
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Lead free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI B1.20.1
ASSE Standards:
ASSE 1020
CSA Certified:
CSA
Collection:
420XL
Color Finish Category:
Bronze Tones
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
7 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-4/5 in
Material:
Cast Bronze
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Size:
3/4 in
Weight:
4.5 lb
Width:
7-3/5 in