4 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
450DA 4 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compact size ensures easy retrofit applications in tight spaces
- Effectively detect leaks and any unauthorized water use
- Patented Compound Check offers reliable performance and improved flow characteristics
- N-Pattern allows for use in compact enclosures
- Valve assembly comes standard with OS&Y gate valves
- Epoxy-coated ductile iron body protects against corrosion
- Lead-free
- ASSE® Listed
- AWWA Compliant
- UL® Classified
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.1
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- 450DA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 38 in
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 35 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 33
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Fire Protection, Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Vertical
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Noryl
- Valve Size:
- 4 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 326.285 lb
- Width:
- 30-1/2 in