2-1/2 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve
500XL 2-1/2 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
Product Details
- Short lay length and compact design allow it to install in tight spaces
- High-flow capacity suits commercial or industrial pressure reduction applications
- Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
- Lead-free
- ASSE® Listed
- ANSI 61
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1, ANSI B16.22
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- 500XL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Height:
- 14-2/5 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Cast Bronze, Rubber
- Material Type:
- Buna-N, EPDM
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 29.11 lb
- Width:
- 8 in