LF 1-1/2 PRV FNPT UNION X FNPT
500XL LF 1-1/2 PRV FNPT UNION X FNPT
Frequently Purchased Together
Product Details
Product Details
- Short lay length and compact design allow it to install in tight spaces
- High-flow capacity suits commercial or industrial pressure reduction applications
- Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
- Lead-free
- ASSE® Listed
- IAPMO® Listed
- CSA® Certified
- City of Los Angeles Approved
- ANSI 61
-
Lead Law Compliant
Specifications
- Collection:
- 500XL
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- Height:
- 10-3/10 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-3/10 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Bronze
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 13 lb
- Width:
- 5-3/10 in