2-1/2 in. 75# Cast Bronze Flanged Pressure Reducing Valve
500XLFC 2-1/2 in. 75# Cast Bronze Flanged Pressure Reducing Valve
Frequently Purchased Together
Product Details
Product Details
- 150 class flanged end connections provide versatile installation
- Well suited for industrial or commercial applications
- High flow capacity for commercial or industrial pressure reduction applications
- Low-lead cast bronze body offers corrosion-resistance
- Low-lead law compliant
- ANSI 61
- Equipped with 150 class flanges
- High flow rate with minimal fall-off
- Low-lead Law compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 125, ANSI 61
- ASSE Standards:
- ASSE 1003
- Collection:
- 500XLFC
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Height:
- 14-2/5 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Cast Bronze, Rubber
- Material Type:
- Buna-N, EPDM
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 38.64 lb
- Width:
- 8 in