This product requires certification to purchase.

3 in. 75# Cast Bronze Flanged Pressure Reducing Valve

You last purchased this on
 
Zurn Wilkins

500XLFC 3 in. 75# Cast Bronze Flanged Pressure Reducing Valve

Brand image
You last purchased this on
 
Zurn Wilkins

500XLFC 3 in. 75# Cast Bronze Flanged Pressure Reducing Valve

  • Fast #
  • Part #W500XLFCM
  • Item #3966448
  • Manufacturer Part #3-500XLFC
4.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 150 class flanged end connections provide versatile installation
  • High flow capacity for commercial or industrial pressure reduction applications
  • Low-lead cast bronze body offers corrosion-resistance
  • Meets the requirements of NSF/ANSI 61
  • Equipped with 150 class flanges
  • Well suited for industrial or commercial applications
  • High flow rate with minimal fall-off
  • Low-lead Law compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 125, ANSI 61
Collection:
500XLFC
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
15-4/5 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11 in
Material:
Low Lead Cast Bronze
Material Type:
Buna-N, EPDM
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Body Style:
Flanged
Valve Seat Material:
Stainless Steel
Valve Size:
3 in
Valve Type:
Pressure Reducing Valve
Weight:
55.886 lb
Width:
8 in



Customers Also Bought
1–6 of 18 items
Part #NT5857066HCF
Item #2501580
3.8 out of 5 Customer Rating
Requires Certification
Part #WLFU5BLPZ3F
Item #3920199
4 out of 5 Customer Rating
Requires Certification
Part #A36LF20401PR
Item #4478055
4 out of 5 Customer Rating
Requires Certification
Part #WLFN55BDUSH
Item #3920237
5 out of 5 Customer Rating
Requires Certification
Part #WLF25AUBSZ3F
Item #3920073
3.1 out of 5 Customer Rating
Requires Certification
Part #WLFN45BM1G
Item #3919727
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #W34NR3XLDUPEXF1960
Item #7343708
5 out of 5 Customer Rating
Requires Certification
Part #W70XLDUCG
Item #3908830
4.8 out of 5 Customer Rating
Requires Certification
Part #W70XLCF
Item #3966463
4.4 out of 5 Customer Rating
Requires Certification
Part #W600XLF
Item #3908901
3.7 out of 5 Customer Rating
Requires Certification
Part #WNR3XLDULUH
Item #3966450
4 out of 5 Customer Rating
Requires Certification
Part #WNR3XLF
Item #3908907
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing