This product requires certification to purchase.

2 in. Cast Bronze Union FNPT x FNPT Pressure Reducing Valve

You last purchased this on
 
Zurn Wilkins

500XLYSBR 2 in. Cast Bronze Union FNPT x FNPT Pressure Reducing Valve

  • Fast #
  • Part #W500XLYSBRK
  • Item #3908797
  • Manufacturer Part #2-500XLYSBR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

500XLYSBR 2 in. Cast Bronze Union FNPT x FNPT Pressure Reducing Valve

  • Fast #
  • Part #W500XLYSBRK
  • Item #3908797
  • Manufacturer Part #2-500XLYSBR
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Highly durable, threaded bell provides easy access to cartridge internals
  • Wye strainer protects against sediment and debris for reduced maintenance costs
  • High flow capacity for commercial or industrial pressure reduction applications
  • 20 mesh stainless steel strainer resists corrosion and allows valve to meet residential compliance code
  • Low-lead law compliant
  • NSF® Listed - Standard 61 & 372
  • ANSI 372 by IAPMO R&T
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI B1.20.1, ANSI B16.22
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
500XLYSBR
End Connection 1:
Union
End Connection 2:
FPT
End Connections:
Union x FPT
Height:
16-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
19-1/2 in
Material:
Cast Bronze, Rubber
Material Type:
Buna-N, EPDM
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Seat Material:
Stainless Steel
Valve Size:
2 in
Valve Type:
Pressure Reducing Valve
Weight:
43 lb
Width:
13 in