6 in. Stainless Steel Riser Assembly
6 in. Stainless Steel Riser Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Construction ensures easy connection from municipal water supply to building water system
- Inlet brackets and loops reduce installation costs
- Grooved outlet connection
- 304L grade stainless steel main body resists corrosion
- Extended 8.5 foot or 102 inch vertical leg available with the grooved outlet connection
- UL® listed
- ULC® listed
- FM® approved
- ANSI 372 by IAPMO R&T
Specifications
- Height:
- 75 in
- Length:
- 76-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Product Type:
- In-Building Riser
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 6 in
- Weight:
- 129 lb
- Width:
- 10 in